Beli honing tools di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Aksesoris Kepala Alat Honing
    Mulai

    Rp2.999.900

    KRISBOW Aksesoris Kepala Alat Honing
    Deskripsi:
    Honing Grinder D Ass 23mm, (8ea Grinder 80 x 8 x 8mm)
    atribut:
    • Size (mm): 25
    • Dimensions (mm): 100x13x13
  2. JTC Brake Tool Cylinder Honing (Perkakas Rem)
    Mulai

    Rp249.900

    JTC Brake Tool Cylinder Honing (Perkakas Rem)
    atribut:
    • Thickness (mm): 8
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Thread Gauge: #220
  3. JTC Engine Cylinder Honing Head with 3 Feet
    Mulai

    Rp839.900

    JTC Engine Cylinder Honing Head with 3 Feet
    Deskripsi:
    -Collar prevents stone breakage-Sleeve makes insertion in cylinder-Easy and protects stones when not in use
    atribut:
    • Size (mm): 51-178
    • Stone Size (mm): 100x10x8
  4. monotaro Brake Tool Cylinder Honing 3 Legs (Perkakas Rem)
    Mulai

    Rp199.900

    monotaro Brake Tool Cylinder Honing 3 Legs (Perkakas Rem)
    Deskripsi:
    Grind the inner surface of the cylinder with the tip grinding stone to remove fine scratches and rust. To clean the brake cylinders.
    atribut:
    • Grain Size: #220
    • Shank Diameter (mm): 7
    • Specification: 3 legs
  5. CP Honing Head
    Mulai

    Rp1.599.900

  6. ALDO Brake Tool 3 Feet Cylinder Hone (Perkakas Rem)
    Mulai

    Rp159.900

    ALDO Brake Tool 3 Feet Cylinder Hone (Perkakas Rem)
    Deskripsi:
    - Flexible shaft- Adjustable honing tension- Removes Carbon, Rust And Heat Glaze Deposits On Cylinder Bores, Which May Cause Low Cylinder Pressure And Affect Engine Start-Up.
    atribut:
    • Stone: Grit #220
  7. NISHIGAKI Drill Sharpener (Pengasah Mata Bor)
    Mulai

    Rp1.499.900

    NISHIGAKI Drill Sharpener (Pengasah Mata Bor)
    Deskripsi:
    - Blade edge adjuster- A chuck- B Chuck
  8. KING DELUXE Whetstone King Diamond (Batu Asah)
    Mulai

    Rp5.099.900

    KING DELUXE Whetstone King Diamond (Batu Asah)
    atribut:
    • Abrasive Grain Size: # 1000 (for medium finish)
    • Dimensions (mm): 215x70x15x1
  9. Sika Sikagrout (Semen Grouting Anti Susut)
    Mulai

    Rp179.900

  10. Wipro Cylinder Honing
    Mulai

    Rp49.999.900

    Wipro Cylinder Honing
    atribut:
    • Diameter of Boring Hole (mm): 39-72
    • Max. Boring Depth (mm): 160
  11. ALDO Cylinder Boring + Honing Machine (Mesin Bor Duduk)
    Mulai

    Rp78.999.900

    ALDO Cylinder Boring + Honing Machine (Mesin Bor Duduk)
    atribut:
    • Diameter of Honing Hole (mm): 39-72
    • Max. Boring & Honing Depth (mm): 160
    • Rational Speed of Boring and Spindle (rpm): 480
    • Steps of Variable Speed of Boring Honing Spindle: 1 Step
    • Feed of Boring Spindle (mm/r): 0.09
    • Return and Rise Mode of Boring Spindle: Hand Operated
    • Electric Motor Power (kW): 0.75
    • Honing Spindle Feeding Speed (m/minute): 6.5
    • Overall Dimensions (mm): 680x480x1160
    • Rational Speed (rpm): 1400
    • Rotation Speed of Honing Spindle (rpm): 300
    • Voltage (V): 220
  12. KINIK Honing Stone (Batu Asah)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp66.900

    KINIK Honing Stone (Batu Asah)
    Deskripsi:
    Honing Stones are applied where precise,dimensional limits and grade controls are required.They are used for manual or mechanical honing onmachines where they are mounted in holders or fixtures.
  13. KRISBOW Hook Cutter Grout Rake Tungsten Blade (Pisau Kait)
    Mulai

    Rp37.900

    KRISBOW Hook Cutter Grout Rake Tungsten Blade (Pisau Kait)
    Deskripsi:
    Grout Rake 6inch Tungsten Blade
    atribut:
    • Dimensions (LxWxH)(mm): 320x110x20
  14. KODENKI Chainsaw Adaptor
    Mulai

    Rp129.900

    KODENKI Chainsaw Adaptor
    Deskripsi:
    Adapter untuk mengubah mesin Gurinda 4inch ke Chainsaw.Dapat dipasang untuk semua mesin gurinda ukuran 4inch,adaptor BELUM termasuk mesin Gerinda. Pemasangansangat mudah, ada cara pasang di buku manual. Sangatpraktis dan berkualitas. Sudah termasuk mata gergajichainsaw dan semua perlengkapan-nya.HEAVY DUTY , KOKOH DAN DESAIN TERBARUUkuran 11.5inchcara pasangnya gak terlalu sulit hanya butuh kesabaran dan ketelitian aja kalo pas terpasang dan dicoba utk potong kayu gak tajam artinya pemasangan rantai potongnya salah.. dan musti dibalik arahnya ya
    atribut:
    • Size (inch): 11.5
  15. Landtek Surface Roughness Tester
    Mulai

    Rp23.999.900

    Landtek Surface Roughness Tester
    Deskripsi:
    Surface Roughness Tester Landtek SRT-6200 dirancang untuk mengukur kekasaran material dalam 2 parameter (Ra, Rz) menggunakan probe pin Diamond bawaan. Kompatibel dengan empat standar: ISO, DIN, ANSI dan JIS.
  16. Kennedy Cylinder Honing Stones Medium Set
    Mulai

    Rp189.900

    Kennedy Cylinder Honing Stones Medium Set
    Deskripsi:
    To suit Kennedy cylinder hone 503-292. Also compatible with most other leading brands. Pack of 3.
    atribut:
    • Grit: Medium
  17. GENERAL TOOLS Drill Bit & End Mill Sharpener Parts & Accessories (Spare Part Mesin Pengasah Mata Bor)
    Mulai

    Rp849.900

    GENERAL TOOLS Drill Bit & End Mill Sharpener Parts & Accessories (Spare Part Mesin Pengasah Mata Bor)
    atribut:
    • UNSPSC: 27111908
    • Application: Grinding; Honing
    • Compatible with Product Type: Bench/Surface Grinders
    • Features: Automatically Adjusts to the Correct Clearance Angle, For Standard Angles 88°, 68°, 59°, 49°, 41°, Works with 1/8 in to 3/4 in, #1 to #30, A to Z, 3 to 19mm Drill Bits
    • For use with: ANSI/OSHA/UL Listed Standard Electric Bench or Surface Grinders
    • Includes: Table for Translating the Overhang Requirement to the Correct Point Angle
    • Max. Drill Size: 19.00mm; 3/4in
    • Min. Drill Size: #30; 3.00mm
    • Product Type: Drill Bit/End Mill Sharpener Part
Daftar Harga honing tools Terbaru November 2026
KRISBOW Aksesoris Kepala Alat HoningRp2.999.900
Wipro Honing Head (Adaptor bor)Rp2.099.900
JTC Brake Tool Cylinder Honing (Perkakas Rem)Rp249.900
JTC Engine Cylinder Honing Head with 3 FeetRp839.900
monotaro Brake Tool Cylinder Honing 3 Legs (Perkakas Rem)Rp199.900
CP Honing HeadRp1.599.900
ALDO Brake Tool 3 Feet Cylinder Hone (Perkakas Rem)Rp159.900
NISHIGAKI Drill Sharpener (Pengasah Mata Bor)Rp1.499.900
KING DELUXE Whetstone King Diamond (Batu Asah)Rp5.099.900
Sika Sikagrout (Semen Grouting Anti Susut)Rp179.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)